Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler plug PFB type (For reverse flow prevention type for blow pipe installation)

Mini coupler plug PFB type (For reverse flow prevention type for blow pipe installation) 33PFB

Item.#
02111033
Mfr.#
33PFB
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lp (mm)
48.5
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions Bp (mm)
7.5
Dimensions C (mm)
25.5
Valve Structure
With valves (backflow prevention valve)
Operating Temperature Range (deg C)
-20 - +80
Fluid
Fuel gas
Weight (g)
41
Description 2
Double-lip seal structure prevents spills when connecting.Also, fitting size is different for oxygen and fuel gas for protection against misconnections.Pressure loss minimized, large flow enabled.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also compatible with mini coupling super.
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Socket or Plug
Plug
Specification
With backflow valve for air pipe
Dimension T (phi mm)
M16x1.5 left
Dimensions A (mm)
10.5
Installation Shape
Nut
Dimension Hp (phi mm)
Hexagon 19
Type
For gas torches
TRUSCO Part Number
113-0030