Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler plug PH type (for rubber hose mounting)
  • Mini coupler plug PH type (for rubber hose mounting)
  • Mini coupler plug PH type (for rubber hose mounting)

Mini coupler plug PH type (for rubber hose mounting) 33PH

Item.#
02111042
Mfr.#
33PH
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Fluid
Fuel gas
Weight (g)
22
Material (Body)
Brass
Size
2014/03/08
Dimensions C (mm)
25.5
Specification
For rubber hose mounting
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Dimensions A (mm)
28
Dimensions BP (mm)
7.5
Dimension Hp (phi mm)
14
Dimensions Lp (mm)
57
Dimension T (mm)
10.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Hose nipple
Purpose
For general-purpose type fusing apparatus piping