Buy more than* S$200* and get FREE SHIPPING

  • Mini Coupler

Mini Coupler 33PHB

Item.#
02111051
Mfr.#
33PHB
Package Qty.
1PC
Ship pack of
1
13.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25.5
Dimensions A (mm)
28
Fluid
Fuel gas
Dimensions BP (mm)
4.5
Dimension Hp (phi mm)
15.5
Dimensions Lp (mm)
70.6
Dimension T (mm)
10.5
Socket or Plug
Plug
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 to +80
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
TRUSCO Part Number
112-9970
Weight (g)
41
Material (Body)
Brass
Size
41706
Specification
With backflow valve for rubber hose.
Material (Seal)
Nitrile rubber
Valve Structure
Yes valve (check valve)
2014 TRUSCO Published Page
2-2563
Purpose
For general-purpose type fusing apparatus piping