Buy more than* S$200* and get FREE SHIPPING

  • Mini Coupler Socket
  • Mini Coupler Socket
  • Mini Coupler Socket

Mini Coupler Socket 33SF

5.00 (1)
Item.#
02111067
Mfr.#
33SF
Package Qty.
1PC
Ship pack of
1
19.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2563
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Specification
For container mounting
Dimension D (phi mm)
22.6
Valve Structure
Valve Yu
Weight (g)
96
Dimensions Bs (phi mm)
5
Dimensions A (mm)
11
Installation Shape
Internal thread
Material (Body)
Brass
Dimensions Ls (mm)
54
Socket or Plug
Seo \ socket
Fluid
Fuel gas
TRUSCO Part Number
112-9937
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Blown dismantling
5
From Japan
On 2016-06-30 20:49:22
It is very nice and easy with a single touch
This review is about item#02110954.