Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler socket SH type (for rubber hose mounting)
  • Mini coupler socket SH type (for rubber hose mounting)
  • Mini coupler socket SH type (for rubber hose mounting)

Mini coupler socket SH type (for rubber hose mounting) 33SH

Item.#
02111076
Mfr.#
33SH
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimensions Ls (mm)
73.5
Dimensions Bs (phi mm)
5.5
TRUSCO Part Number
112-9864
Specification
For rubber hose mounting
Socket or Plug
Socket
Dimensions J (mm)
11
Operating Temperature Range (deg C)
-20 - +80
Dimension T (phi mm)
7.5
Material (Body)
Brass
Size
3/8
Dimension D (phi mm)
18.5
Dimensions A (mm)
30
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Installation Shape
Hose nipple
Fluid
Fuel gas
Purpose
For general-purpose type fusing apparatus piping