Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler

TSP Coupler 10TSM

Item.#
02111331
Mfr.#
10TSM
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
2014 TRUSCO Published Page
1-1285
Socket or Plug
Seo \ socket
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-9771
Installation Shape
Male thread
Material (Body)
Steel
Maximum Working Pressure (MPa)
3.0
Valve Structure
Mu valve
Size
R1 1/4
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket