Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 12TSM

Item.#
02111374
Mfr.#
12TSM
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
TRUSCO Part Number
113-9801
Maximum Working Pressure (MPa)
3.0
Valve Structure
Mu valve
Size
R1 1/2
Installation Shape
Male thread
Material (Body)
Steel
2014 TRUSCO Published Page
1-1285
Socket or Plug
Seo \ socket
Fluid
Air, mineral-based hydraulic oil
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket