Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler

TSP Coupler 2TPM

Item.#
02111435
Mfr.#
2TPM
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Maximum Working Pressure (MPa)
7.5
Operating Temperature Range (deg C)
Compliant with socket
Size
R1/4
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Material (Body)
Steel
Installation Shape
Male thread
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
334-2794