Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 2TSM

Item.#
02111453
Mfr.#
2TSM
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-9622
Maximum Working Pressure (MPa)
7.5
Valve Structure
Mu valve
Installation Shape
Male thread
Material (Body)
Steel
Size
R1/4
2014 TRUSCO Published Page
1-1285
Socket or Plug
Seo \ socket
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket