Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 3TSM

Item.#
02111496
Mfr.#
3TSM
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Valve Structure
Without valve
Size
R3/8
Maximum Working Pressure (MPa)
7.5
Compatibility
If it is the same size, and can be connected regardless of end configurations plug and socket
Installation Shape
Male thread
Material (Body)
Steel
Fluid
Air and mineral-based hydraulic oil
TRUSCO Part Number
113-9657
Socket or Plug
Socket