Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 6TPM

Item.#
02111557
Mfr.#
6TPM
Package Qty.
1PC
Ship pack of
1
32.57 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Size
R3/4
Maximum Working Pressure (MPa)
4.5
Operating Temperature Range (deg C)
Compliant with socket
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Material (Body)
Steel
TRUSCO Part Number
113-3136
Installation Shape
Male thread
Fluid
Air, mineral-based hydraulic oil