Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Coupler

TSP Coupler 6TSM

Item.#
02111575
Mfr.#
6TSM
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Maximum Working Pressure (MPa)
4.5
Valve Structure
Mu valve
Size
R3/4
2014 TRUSCO Published Page
1-1285
Installation Shape
Male thread
Material (Body)
Steel
Socket or Plug
Seo \ socket
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-9711
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket