Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 8TPM

Item.#
02111593
Mfr.#
8TPM
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-3144
Installation Shape
Male thread
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Material (Body)
Steel
Size
R1
Maximum Working Pressure (MPa)
4.5
Operating Temperature Range (deg C)
Compliant with socket