Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 8TSM

Item.#
02111611
Mfr.#
8TSM
Package Qty.
1PC
Ship pack of
1
81.43 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
2014 TRUSCO Published Page
1-1285
Socket or Plug
Seo \ socket
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-9746
Installation Shape
Male thread
Material (Body)
Steel
Maximum Working Pressure (MPa)
4.5
Valve Structure
Mu valve
Size
R1
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket