Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-10TPH

Item.#
02111627
Mfr.#
BSBM-10TPH
Package Qty.
1PC
Ship pack of
1
90.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1284
Dimensions Hp (mm)
48
Dimensions Bp (mm)
26
Dimension T (phi mm)
34.5
Dimensions Lp (mm)
121
Dimensions A (mm)
70
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Socket or Plug
Plug
Maximum Working Pressure (MPa)
2.0
Installation Shape
Ho - Sunippuru
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
530
Size
1 1/4
TRUSCO Part Number
113-9185
Dimensions C (mm)
39
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket