Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-10TPM

2.00 (1)
Item.#
02111636
Mfr.#
BSBM-10TPM
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
560
TRUSCO Part Number
113-9541
Dimension T
R1 1/4
Maximum Working Pressure (MPa)
2.0
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Socket or Plug
Plug
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1285
Dimensions Bp (mm)
32
Dimensions Lp (mm)
83
Dimensions C (mm)
39
Dimensions A (mm)
23
Screw Diameter
R1 1/4
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of engine type washing machine
2
From Japan
On 2015-05-27 17:45:21
There is no problem with the pump mounting part, but removal of the gun part at hand does not go well and it is in trouble (It is soft in material?) It can not be removed
This review is about item#02111794.