Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install BSBM-10TSH

5.00 (1)
Item.#
02111645
Mfr.#
BSBM-10TSH
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimension T (phi mm)
34.5
Weight (g)
1385
Size
1 1/4
TRUSCO Part Number
113-9371
Dimensions A (mm)
70
Socket or Plug
Seo \ socket
2014 TRUSCO Published Page
1-1284
Operating Temperature Range (deg C)
-20 to +80
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Body)
Brass
Dimensions Hs (mm)
64
Dimensions Ls (mm)
117
Dimensions Bs (phi mm)
26
Dimension D (phi mm)
69
Maximum Working Pressure (MPa)
2.0
Valve Structure
Mu valve
Installation Shape
Ho - Sunippuru
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler for water dust collector
5
From Japan
On 2013-10-18 17:17:41
It can be satisfied that manufacturers can purchase cheaper than others.
This review is about item#02111882.