Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-10TSM

Item.#
02111654
Mfr.#
BSBM-10TSM
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Screw Diameter
R1 1/4
2014 TRUSCO Published Page
1-1285
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bs (phi mm)
32
Dimension D (phi mm)
69
Dimension T
R1 1/4
Maximum Working Pressure (MPa)
2.0
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Material (Body)
Brass
Valve Structure
Mu valve
Installation Shape
Male thread
Dimensions Ls (mm)
86
Weight (g)
1025
TRUSCO Part Number
113-9789
Dimensions A (mm)
25
Socket or Plug
Seo \ socket
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket