Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-12TPH

Item.#
02111663
Mfr.#
BSBM-12TPH
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions C (mm)
45
Maximum Working Pressure (MPa)
2.0
Installation Shape
Ho - Sunippuru
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
715
Size
1 1/2
TRUSCO Part Number
113-9207
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Socket or Plug
Plug
Dimensions Lp (mm)
132
Dimensions A (mm)
75
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1284
Dimensions Hp (mm)
55
Dimensions Bp (mm)
32
Dimension T (phi mm)
41
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket