Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-12TSM

Item.#
02111697
Mfr.#
BSBM-12TSM
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimensions A (mm)
25
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Installation Shape
Male thread
Dimensions Ls (mm)
95
Weight (g)
1245
TRUSCO Part Number
113-9819
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Body)
Brass
Maximum Working Pressure (MPa)
2.0
Screw Diameter
R1 1/2
2014 TRUSCO Published Page
1-1285
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bs (phi mm)
38
Dimension D (phi mm)
75
Dimension T
R1 1/2
Fluid
Water, hydraulic oil, steam, air and various industrial gas