Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-16TPH

Item.#
02111706
Mfr.#
BSBM-16TPH
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
2014 TRUSCO Published Page
1-1284
Dimensions Hp (mm)
70
Dimensions Bp (mm)
40
Dimension T (phi mm)
54
Dimensions Lp (mm)
142
Dimensions A (mm)
80
Valve Structure
Mu valve
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Socket or Plug
Plug
Installation Shape
Ho - Sunippuru
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
1430
Size
2
TRUSCO Part Number
113-9223
Dimensions C (mm)
51
Maximum Working Pressure (MPa)
1.5
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket