Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-16TSM

Item.#
02111733
Mfr.#
BSBM-16TSM
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Installation Shape
Male thread
Dimensions Ls (mm)
108
Weight (g)
2110
TRUSCO Part Number
113-9843
Dimensions A (mm)
29
Socket or Plug
Seo \ socket
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Body)
Brass
2014 TRUSCO Published Page
1-1285
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bs (phi mm)
49
Dimension D (phi mm)
98
Dimension T
R2
Maximum Working Pressure (MPa)
1.5
Screw Diameter
R2
Fluid
Water, hydraulic oil, steam, air and various industrial gas