Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install BSBM-1TSH

5.00 (1)
Item.#
02111767
Mfr.#
BSBM-1TSH
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1284
Operating Temperature Range (deg C)
-20 to +80
Dimensions Hs (mm)
16
Dimensions Ls (mm)
40
Dimensions Bs (phi mm)
3
Dimension D (phi mm)
17.5
Maximum Working Pressure (MPa)
5.0
Other Side's Hose Size
1/8 hose
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Body)
Brass
Installation Shape
Ho - Sunippuru
Dimension T (phi mm)
6.5
Weight (g)
26
Size
1/8
TRUSCO Part Number
113-2806
Dimensions A (mm)
20
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler of water dust collector
5
From Japan
On 2013-10-18 17:17:41
Studio products can be satisfied can be purchased cheaper than the other.
This review is about item#02111882.