Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-1TSM

Item.#
02111776
Mfr.#
BSBM-1TSM
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Screw Diameter
R1/8
Installation Shape
Bolt
Dimensions Ls (mm)
30
Weight (g)
27
TRUSCO Part Number
113-9606
Dimensions A (mm)
9
Compatibility
The socket and plug can connect if they are of the same size.
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Material (Body)
Brass
Dimensions Hs (mm)
Hexagon 14
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bs (phi mm)
4.5
Dimension D (phi mm)
17.5
Dimension T
R1/8
Maximum Working Pressure (MPa)
5.0
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases