Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-2TPH

Item.#
02111785
Mfr.#
BSBM-2TPH
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions Hp (mm)
14
Dimensions Bp (mm)
5
Dimension T (phi mm)
8
Dimensions Lp (mm)
53
Dimensions A (mm)
29
Other Side's Hose Size
for 1/4 hose
Installation Shape
Hose nipple
Compatibility
The socket and plug can connect if they are of the same size.
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
23
Size
1/4
TRUSCO Part Number
113-9088
Dimensions C (mm)
18
Maximum Working Pressure (MPa)
5.0
Valve Structure
Without valve
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases