Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-2TPM

2.00 (1)
Item.#
02111794
Mfr.#
BSBM-2TPM
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Screw Diameter
R1/4
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
33
TRUSCO Part Number
113-9444
Dimension T
R1/4
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases
Socket or Plug
Plug
Maximum Working Pressure (MPa)
5.0
Dimensions Hp (mm)
Hexagon 17
Installation Shape
Bolt
Dimensions Bp (mm)
6.5
Dimensions Lp (mm)
38
Dimensions C (mm)
18
Dimensions A (mm)
13
Compatibility
The socket and plug can connect if they are of the same size.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of engine type washing machine
2
From Japan
On 2015-05-27 17:45:21
There is no problem with the pump mounting part, but removal of the gun part at hand does not go well and it is in trouble (It is soft in material?) It can not be removed
This review is about item#02111794.