Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-2TSM

Item.#
02111812
Mfr.#
BSBM-2TSM
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Installation Shape
External thread
Dimensions Ls (mm)
42
Weight (g)
72
TRUSCO Part Number
113-9631
Dimensions A (mm)
13
Socket or Plug
Socket
Screw Diameter
R1/4
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Material (Body)
Brass
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bs (phi mm)
6.5
Dimension D (phi mm)
24
Dimension T
R1/4
Maximum Working Pressure (MPa)
5.0
Dimensions Hs (mm)
Hexagon 19
Valve Structure
Valve not available
Compatibility
The socket and plug can connect if they are of the same size.