Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-3TPM

2.00 (1)
Item.#
02111837
Mfr.#
BSBM-3TPM
Package Qty.
1PC
Ship pack of
1
12.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions Bp (mm)
10
Dimensions Lp (mm)
43
Dimensions C (mm)
21
Dimensions A (mm)
13
Screw Diameter
R3/8
Valve Structure
Without valve
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
45
TRUSCO Part Number
113-9461
Dimension T
R3/8
Maximum Working Pressure (MPa)
5.0
Dimensions Hp (mm)
Hexagon 19
Installation Shape
Bolt
Compatibility
The socket and plug can connect if they are of the same size.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect the engine cleaning machine
2
From Japan
On 2015-05-27 17:45:21
Pump mounting portion does not have a problem but you stay in trouble not go well removal of the hand of the gun parts (material to soft physician?) It does not come off
This review is about item#02111794.