Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install BSBM-3TSH

5.00 (1)
Item.#
02111846
Mfr.#
BSBM-3TSH
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimension T (phi mm)
11
Weight (g)
104
Size
3/8
TRUSCO Part Number
113-9291
Dimensions A (mm)
32
Socket or Plug
Socket
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Compatibility
The socket and plug can connect if they are of the same size.
Material (Body)
Brass
Dimensions Hs (mm)
25
Dimensions Ls (mm)
62
Dimensions Bs (phi mm)
7
Dimension D (phi mm)
28
Maximum Working Pressure (MPa)
5.0
Other Side's Hose Size
3/8 (for hose)
Installation Shape
Hose nipple
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler for water dust collector
5
From Japan
On 2013-10-18 17:17:41
It can be satisfied that manufacturers can purchase cheaper than others.
This review is about item#02111882.