Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-3TSM

Item.#
02111855
Mfr.#
BSBM-3TSM
Package Qty.
1PC
Ship pack of
1
28.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimensions Hs (mm)
Hexagon 23
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bs (phi mm)
10
Dimension D (phi mm)
28
Dimension T
R3/8
Maximum Working Pressure (MPa)
5.0
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases
Material (Body)
Brass
Screw Diameter
R3/8
Installation Shape
Bolt
Dimensions Ls (mm)
46
Weight (g)
108
TRUSCO Part Number
113-9665
Dimensions A (mm)
13
Socket or Plug
Socket
Compatibility
The socket and plug can connect if they are of the same size.