Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install BSBM-4TSH

5.00 (1)
Item.#
02111882
Mfr.#
BSBM-4TSH
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimension T (phi mm)
15
Weight (g)
192
Size
1/2
TRUSCO Part Number
113-9312
Dimensions A (mm)
39
Socket or Plug
Socket
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Material (Body)
Brass
Dimensions Hs (mm)
32
Dimensions Ls (mm)
74
Dimensions Bs (phi mm)
10
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
5.0
Other Side's Hose Size
For 1/2 hose
Installation Shape
Hose nipple
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases
Compatibility
The socket and plug can connect if they are of the same size.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler for water dust collector
5
From Japan
On 2013-10-18 17:17:41
It can be satisfied that manufacturers can purchase cheaper than others.
This review is about item#02111882.