Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-4TSM

Item.#
02111891
Mfr.#
BSBM-4TSM
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Installation Shape
External thread
Dimensions Ls (mm)
56
Weight (g)
194
TRUSCO Part Number
113-9690
Dimensions A (mm)
17
Socket or Plug
Socket
Screw Diameter
R1/2
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Material (Body)
Brass
Operating Temperature Range (deg C)
-20 - +80
Dimensions Bs (phi mm)
13
Dimension D (phi mm)
35
Dimension T
R1/2
Maximum Working Pressure (MPa)
5.0
Dimensions Hs (mm)
Hexagon 29
Valve Structure
Valve not available
Compatibility
The socket and plug can connect if they are of the same size.