Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-6TPH

Item.#
02111907
Mfr.#
BSBM-6TPH
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Other Side's Hose Size
3/4 (for hose)
Installation Shape
Hose nipple
Dimensions Hp (mm)
28
Dimensions Bp (mm)
15
Dimension T (phi mm)
21
Dimensions Lp (mm)
84
Dimensions A (mm)
48
Compatibility
The socket and plug can connect if they are of the same size.
Socket or Plug
Plug
Maximum Working Pressure (MPa)
3.0
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
146
Size
3/4
TRUSCO Part Number
113-9142
Dimensions C (mm)
28
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases