Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-6TPM

2.00 (1)
Item.#
02111916
Mfr.#
BSBM-6TPM
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimension T
R3/4
Maximum Working Pressure (MPa)
3.0
Dimensions Hp (mm)
Hexagon 32
Installation Shape
External thread
Dimensions Bp (mm)
17
Dimensions Lp (mm)
59
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Socket or Plug
Plug
Dimensions C (mm)
28
Dimensions A (mm)
19
Screw Diameter
R3/4
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
179
TRUSCO Part Number
113-9509
Compatibility
The socket and plug can connect if they are of the same size.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of engine type washing machine
2
From Japan
On 2015-05-27 17:45:21
There is no problem with the pump mounting part, but removal of the gun part at hand does not go well and it is in trouble (It is soft in material?) It can not be removed
This review is about item#02111794.