Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install BSBM-6TSH

5.00 (1)
Item.#
02111925
Mfr.#
BSBM-6TSH
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
3.0
Valve Structure
Mu valve
Installation Shape
Ho - Sunippuru
Dimension T (phi mm)
21
Weight (g)
379
Size
3/4
TRUSCO Part Number
113-9339
Dimensions A (mm)
48
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Material (Body)
Brass
Socket or Plug
Seo \ socket
2014 TRUSCO Published Page
1-1284
Operating Temperature Range (deg C)
-20 to +80
Dimensions Hs (mm)
40
Dimensions Ls (mm)
90
Dimensions Bs (phi mm)
15
Dimension D (phi mm)
45
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler for water dust collector
5
From Japan
On 2013-10-18 17:17:41
It can be satisfied that manufacturers can purchase cheaper than others.
This review is about item#02111882.