Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-6TSM

Item.#
02111934
Mfr.#
BSBM-6TSM
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Installation Shape
Male thread
Dimensions Ls (mm)
65
Weight (g)
374
TRUSCO Part Number
113-9720
Dimensions A (mm)
19
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Material (Body)
Brass
Screw Diameter
R3/4
2014 TRUSCO Published Page
1-1285
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bs (phi mm)
18
Dimension D (phi mm)
45
Dimension T
R3/4
Maximum Working Pressure (MPa)
3.0
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket