Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-8TPH

Item.#
02111943
Mfr.#
BSBM-8TPH
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Weight (g)
356
Size
1
TRUSCO Part Number
113-9169
Dimensions C (mm)
36
Maximum Working Pressure (MPa)
3.0
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1284
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Socket or Plug
Plug
Dimensions Hp (mm)
40
Dimensions Bp (mm)
19
Dimension T (phi mm)
27
Dimensions Lp (mm)
105
Dimensions A (mm)
57
Other Side's Hose Size
1 hose
Installation Shape
Ho - Sunippuru
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water, hydraulic oil, steam, air and various industrial gas