Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Cupla

TSP Cupla BSBM-8TPM

2.00 (1)
Item.#
02111952
Mfr.#
BSBM-8TPM
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
2014 TRUSCO Published Page
1-1285
Dimensions Bp (mm)
25
Dimensions Lp (mm)
73
Dimensions C (mm)
36
Dimensions A (mm)
22
Screw Diameter
R1
Valve Structure
Mu valve
Fluid
Water hydraulic oil steam air various industrial gas
Socket or Plug
Plug
Installation Shape
Malethread
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
297
TRUSCO Part Number
113-9525
Dimension T
R1
Maximum Working Pressure (MPa)
3
Dimensions Hp (mm)
Hex 41
Compatibility
If it is the same size, you can connect the plug and socket
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of engine type washing machine
2
From Japan
On 2015-05-27 17:45:21
There is no problem with the pump mounting part, but removal of the gun part at hand does not go well and it is in trouble (It is soft in material?) It can not be removed
This review is about item#02111794.