Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install BSBM-8TSH

5.00 (1)
Item.#
02111961
Mfr.#
BSBM-8TSH
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
2014 TRUSCO Published Page
1-1284
Operating Temperature Range (deg C)
-20 to +80
Dimensions Hs (mm)
52
Dimensions Ls (mm)
102
Dimensions Bs (phi mm)
19
Dimension D (phi mm)
58
Maximum Working Pressure (MPa)
3
Fluid
Water hydraulic oil steam air various industrial gas
Material (Body)
Brass
Valve Structure
Mu valve
Installation Shape
Ho - Sunippuru
Dimension T (phi mm)
27
Weight (g)
685
Size
1
TRUSCO Part Number
113-9355
Dimensions A (mm)
57
Compatibility
If it is the same size, you can connect the plug and socket
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler for water dust collector
5
From Japan
On 2013-10-18 17:17:41
It can be satisfied that manufacturers can purchase cheaper than others.
This review is about item#02111882.