Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Cupla

TSP Cupla BSBM-8TSM

Item.#
02111977
Mfr.#
BSBM-8TSM
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Screw Diameter
R1
2014 TRUSCO Published Page
1-1285
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bs (phi mm)
24
Dimension D (phi mm)
58
Dimension T
R1
Maximum Working Pressure (MPa)
3.0
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Material (Body)
Brass
Valve Structure
Mu valve
Installation Shape
Male thread
Dimensions Ls (mm)
76
Weight (g)
685
TRUSCO Part Number
113-9754
Dimensions A (mm)
22
Socket or Plug
Seo \ socket
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket