Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-10TPH

Item.#
02111986
Mfr.#
SUS-10TPH
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bp (mm)
26
Dimension Hp (phi mm)
48
Dimension T (phi mm)
34.5
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Dimensions C (mm)
39
Maximum Working Pressure (MPa)
3
Weight (g)
500
Fluid
Air, water, and mineral-based hydraulic oil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose Nipple
Material (Body)
Stainless
Size
1 1/4
TRUSCO Part Number
113-9193
Dimensions Lp (mm)
121
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimensions A (mm)
70
Other Side's Hose Size
1 1/4 hose
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket