Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-10TPM

Item.#
02111995
Mfr.#
SUS-10TPM
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
TRUSCO Part Number
113-9550
2014 TRUSCO Published Page
1-1285
Screw Diameter
R1 1/4
Valve Structure
Mu valve
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimension T (mm)
R1 1/4
Dimensions C (mm)
39
Fluid
Air, water, and mineral-based hydraulic oil
Maximum Working Pressure (MPa)
3.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Opponent Mounting Size
Rc1 1/4
Dimensions Bp (mm)
32
Dimensions Lp (mm)
83
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Weight (g)
530
Material (Body)
Stainless
Size
R1 1/4
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket