Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-10TSH

Item.#
02112004
Mfr.#
SUS-10TSH
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose Nipple
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Dimensions Ls (mm)
117
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimensions Bs (phi mm)
26
Dimension D (phi mm)
69
2014 TRUSCO Published Page
1-1284
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
Dimensions Hs (mm)
64
Weight (g)
1335
Material (Body)
Stainless
Size
Rc1 1/4
TRUSCO Part Number
113-9380
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
3
Other Side's Hose Size
1 1/4 hose
Dimension T (phi mm)
34.5
Fluid
Air, water, and mineral-based hydraulic oil