Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-12TPM

Item.#
02112031
Mfr.#
SUS-12TPM
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Weight (g)
665
Material (Body)
Stainless
Size
R1 1/2
TRUSCO Part Number
113-9576
2014 TRUSCO Published Page
1-1285
Screw Diameter
R1 1/2
Valve Structure
Mu valve
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimension T (mm)
R1 1/2
Dimensions C (mm)
45
Maximum Working Pressure (MPa)
3.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Opponent Mounting Size
Rc1 1/2
Dimensions Bp (mm)
38
Dimensions Lp (mm)
93
Recommended Range for Torque Tightening (N m [kgf / cm])
280[2856]
Fluid
Air, water, and mineral-based hydraulic oil