Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-12TSH

Item.#
02112047
Mfr.#
SUS-12TSH
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose Nipple
Operating Temperature Range (deg C)
-20 to +80
Recommended Range for Torque Tightening (N m [kgf / cm])
280[2856]
Dimensions Ls (mm)
128
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimensions Bs (phi mm)
32
Dimension D (phi mm)
75
2014 TRUSCO Published Page
1-1284
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Fluid
Air, water, and mineral-based hydraulic oil
Material (Seal)
Nitrile rubber
Dimension T (phi mm)
41
Dimensions Hs (mm)
70
Weight (g)
1780
Material (Body)
Stainless
Size
Rc2
TRUSCO Part Number
113-9401
Dimensions A (mm)
75
Maximum Working Pressure (MPa)
3
Other Side's Hose Size
1 1/2 hose
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket