Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-12TSM

Item.#
02112056
Mfr.#
SUS-12TSM
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimension T (mm)
R1 1/2
Dimensions Bs (phi mm)
38
Dimension D (phi mm)
75
Maximum Working Pressure (MPa)
3
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
Screw Diameter
Rc1 1/2
Opponent Mounting Size
Rc1 1/2
Recommended Range for Torque Tightening (N m [kgf / cm])
280[2856]
Dimensions Ls (mm)
95
Weight (g)
1180
Material (Body)
Stainless
Size
Rc1/8
TRUSCO Part Number
113-9827
Socket or Plug
Seo \ socket
Fluid
Air, water, and mineral-based hydraulic oil