Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-16TPH

Item.#
02112065
Mfr.#
SUS-16TPH
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bp (mm)
40
Dimension Hp (phi mm)
70
Dimension T (phi mm)
54
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Dimensions C (mm)
51
Maximum Working Pressure (MPa)
2
Weight (g)
1345
Fluid
Air, water, and mineral-based hydraulic oil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose Nipple
Material (Body)
Stainless
Size
2
TRUSCO Part Number
113-9231
Dimensions Lp (mm)
142
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Dimensions A (mm)
80
Other Side's Hose Size
2 hose
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket