Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-16TPM

Item.#
02112074
Mfr.#
SUS-16TPM
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-10-24
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Valve Structure
Mu valve
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Dimension T (mm)
R2
Dimensions C (mm)
51
Maximum Working Pressure (MPa)
2.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Opponent Mounting Size
Rc2
Dimensions Bp (mm)
50
Dimensions Lp (mm)
102
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Weight (g)
1250
Material (Body)
Stainless
Size
R2
TRUSCO Part Number
113-9592
2014 TRUSCO Published Page
1-1285
Screw Diameter
R2
Fluid
Air, water, and mineral-based hydraulic oil