Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-16TSH

Item.#
02112083
Mfr.#
SUS-16TSH
Package Qty.
1PC
Ship pack of
1
649.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose Nipple
Dimensions Ls (mm)
141
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Dimensions Bs (phi mm)
40
Dimension D (phi mm)
98
2014 TRUSCO Published Page
1-1284
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Fluid
Air, water, and mineral-based hydraulic oil
Material (Seal)
Nitrile rubber
Weight (g)
2825
Material (Body)
Stainless
Size
Rc1/4
TRUSCO Part Number
113-9428
Dimensions A (mm)
80
Maximum Working Pressure (MPa)
2
Other Side's Hose Size
2 hose
Dimension T (phi mm)
54
Dimensions Hs (mm)
90
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket