Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-16TSM

Item.#
02112092
Mfr.#
SUS-16TSM
Package Qty.
1PC
Ship pack of
1
659.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Maximum Working Pressure (MPa)
2
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Dimension T (mm)
R2
Dimensions Bs (phi mm)
49
Dimension D (phi mm)
98
Fluid
Air, water, and mineral-based hydraulic oil
Material (Seal)
Nitrile rubber
Socket or Plug
Seo \ socket
Screw Diameter
Rc2
Opponent Mounting Size
Rc2
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Dimensions Ls (mm)
108
Weight (g)
2000
Material (Body)
Stainless
Size
Rc3/8
TRUSCO Part Number
113-9851
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket